Motion
62147061
Pipe Fitting - Malleable Iron Material
Mi Item #11746161
MFR #62147061
Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
Mi Item #11746161
MFR #62147061

Mfr description
62147061 62147061 1/2" 90 STREET ELBOW 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.03/each

Specifications

Dimensions

  • Fitting Size
    1/2
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Shape
    90 Degree Street Elbow
  • Type
    90 Degree Street Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)