Motion
62147079
3/4" Galvanized Malleable Iron Pipe 90° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11746162
MFR #62147079
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Galvanized Malleable Iron Pipe 90° Street ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11746162
MFR #62147079

Mfr description
62147079 62147079 3/4" 90 STREET ELBOW 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Fitting Size
    3/4
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    90 Degree Street Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)