Motion
62148002
Pipe Fitting - Malleable Iron Material
MI ITEM #11746177
MFR #62148002
Price$59.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Malleable Iron Material
MI ITEM #11746177
MFR #62148002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.43/each

Specifications

Dimensions

  • Fitting Size
    2
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Fitting Type
    Union
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Union

Overview

Mfr description
62148002 62148002 2" UNION 150 GAVL. FIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought