1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62148093
Pipe Fitting - Malleable Iron Material
MI ITEM #
11746182
MFR #
62148093
Price
$3.53
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62148093
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62148093
Pipe Fitting - Malleable Iron Material
MI ITEM #
11746182
MFR #
62148093
Mfr description
62148093 62148093 3/4X1/2"HEXBUS BUSHING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.53
/each
Add to Cart
Specifications
Dimensions
Fitting Size
3/4 x 1/2
Steam Pressure
150 psi
Details
End Connection
Threaded
Fitting Type
Bushing
Group & Class
150
Liquid And Gas Pressure
300 psi
Material
Malleable Iron
Type
Hex Bushing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items