Motion
62148523
Size 2", Class 150, Malleable Iron Black Pipe 90° Elbow; 150 psi, Threaded End Connection
Mi Item #11746193
MFR #62148523
Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 2", Class 150, Malleable Iron Black Pipe 90° Elbow; 150 psi, Threaded End Connection
Mi Item #11746193
MFR #62148523

Mfr description
62148523 62148523 2" 90 ELBOW BLK 150 BL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.13/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    90 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)