Motion
62149703
Size 1/2", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
Mi Item #11746228
MFR #62149703
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1/2", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
Mi Item #11746228
MFR #62149703

Mfr description
62149703 62149703 1/2" UNION BLK NULINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.15/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)