1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62149752
Size 2", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
MI ITEM #
11746233
MFR #
62149752
Price
$27.58
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 62149752
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62149752
Size 2", Class 150, Malleable Iron Black Pipe Union; 150 psi, Threaded End Connection
MI ITEM #
11746233
MFR #
62149752
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$27.58
/each
Qty
Add to Cart
Specifications
Dimensions
Fitting Size
2 in
Details
Finish Coating
Black
Fitting Type
Threaded
Material
Malleable Iron
Pressure Range
300-150 psi
Style
150
Type
Union
Overview
Mfr description
62149752 62149752 2" UNION BLK NULINE 15
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought