Motion
62149760
Size 1/4 x 1/8", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11746234
MFR #62149760
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1/4 x 1/8", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11746234
MFR #62149760

Mfr description
62149760 62149760 1/4X1/8" HEX BUSH BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Fitting Size
    1/4 x 1/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)