Motion
62149810
Size 1/2 x 3/8", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11746237
MFR #62149810
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1/2 x 3/8", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
Mi Item #11746237
MFR #62149810

Mfr description
62149810 62149810 1/2X3/8" HEX BUSH BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 3/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)