Motion
62150081
Size 1", Class 150, Malleable Iron Black Pipe Square Plug; 150 psi, Threaded End Connection
MI ITEM #11746246
MFR #62150081
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 1", Class 150, Malleable Iron Black Pipe Square Plug; 150 psi, Threaded End Connection
MI ITEM #11746246
MFR #62150081

Mfr description
62150081 62150081 1" SQUARE PLUG BLK NUL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Fitting Size
    1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)