Motion
62150172
Pipe Fittings - Steel Material, 1.0000 in Pipe Size
Mi Item #11746254
MFR #62150172
Price$4.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 1.0000 in Pipe Size
Mi Item #11746254
MFR #62150172

Mfr description
62150172 62150172 1X1-1/2 GALV CLOSE SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.40/each

Specifications

Dimensions

  • Connection Size
    MNPT X MNPT
  • Length
    1-1/2 in
  • Overall Length
    1.5000 in
  • Pipe Size
    1.0000 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)