Motion
62150248
Schedule 40, 1/8 x 1-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746258
MFR #62150248
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/8 x 1-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746258
MFR #62150248

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.05/each

Specifications

Dimensions

  • Connection Size
    MNPT X MNPT
  • Length
    1-1/2 in
  • Pipe Size
    1/8

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Welded

Overview

Mfr description
62150248 62150248 1/8X1-1/2 GALV SCH40 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought