Motion
62150255
Schedule 40, 1/4 x 1-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
Mi Item #11746259
MFR #62150255
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/4 x 1-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
Mi Item #11746259
MFR #62150255

Mfr description
62150255 62150255 1/4X1-1/2 GALV SCH40 W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Connection Size
    MNPT X MNPT
  • Length
    1-1/2 in
  • Pipe Size
    1/4

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)