Motion
62150321
Pipe Fittings - Steel Material, 0.5000 in Pipe Size
Mi Item #11746266
MFR #62150321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 0.5000 in Pipe Size
Mi Item #11746266
MFR #62150321

Mfr description
62150321 62150321 1/2X2 GALV SCH40 WELDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    MNPT X MNPT
  • Length
    2 in
  • Overall Length
    2.0000 in
  • Pipe Size
    0.5000 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)