Motion
62150420
Schedule 40, 1 x 2-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
Mi Item #11746275
MFR #62150420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1 x 2-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
Mi Item #11746275
MFR #62150420

Mfr description
62150420 62150420 1X2-1/2 GALV SCH40 WEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    MNPT X MNPT
  • Length
    2-1/2 in
  • Pipe Size
    1

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)