Motion
62150792
Pipe Fittings - Steel Material, 0.2500 in Pipe Size
Mi Item #11746304
MFR #62150792
Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 0.2500 in Pipe Size
Mi Item #11746304
MFR #62150792

Mfr description
62150792 62150792 1/4X4-1/2 GALV SCH40 W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.08/each

Specifications

Dimensions

  • Connection Size
    MNPT X MNPT
  • Length
    4-1/2 in
  • Overall Length
    4.5000 in
  • Pipe Size
    0.2500 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)