Motion
62150834
Schedule 40, 1 x 4-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746307
MFR #62150834
Price$4.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1 x 4-1/2" Galvanized Pipe Nipple;Welded Steel, MNPT X MNPT Connection
MI ITEM #11746307
MFR #62150834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.68/each

Specifications

Dimensions

  • Connection Size
    MNPT X MNPT
  • Length
    4-1/2 in
  • Pipe Size
    1

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Welded

Overview

Mfr description
62150834 62150834 1X4-1/2 GALV SCH40 WEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought