Motion
62150875
Pipe Fittings - Steel Material, 0.1250 in Pipe Size
MI ITEM #11746308
MFR #62150875
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 0.1250 in Pipe Size
MI ITEM #11746308
MFR #62150875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.60/each

Specifications

Dimensions

  • Connection Size
    MNPT X MNPT
  • Length
    5 in
  • Overall Length
    5.0000 in
  • Pipe Size
    0.1250 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Welded

Overview

Mfr description
62150875 62150875 1/8X5 GALV SCH40 WELDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought