Motion
62320049
2-1/4 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746369
MFR #62320049
List Price$469.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746369
MFR #62320049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$469.95/each for your price

Overview

Mfr description
62320049 62320049 2-1/4" X 36 ROUND ROD

Specifications

  • Diameter
    2-1/4 in
  • Stainless Steel Type
    304
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought