Motion
62320072
2-3/4 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
Mi Item #11746372
MFR #62320072
Price$250.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
Mi Item #11746372
MFR #62320072

Mfr description
62320072 62320072 2-3/4" X 12 ROUND ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.95/each

Specifications

Dimensions

  • Diameter
    2-3/4 in
  • Length
    12 in

Details

  • Stainless Steel Type
    304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)