Motion
62320163
3-1/4 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746381
MFR #62320163
Price$872.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746381
MFR #62320163

Mfr description
62320163 62320163 3-1/4" X 36 ROUND ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$872.48/each

Specifications

Dimensions

  • Diameter
    3-1/4 in
  • Length
    36 in

Details

  • Stainless Steel Type
    304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)