Motion
62320189
3-1/2 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
Mi Item #11746383
MFR #62320189
Price$456.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
Mi Item #11746383
MFR #62320189

Mfr description
62320189 62320189 3-1/2" X 12 ROUND ROD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.53/each

Specifications

Dimensions

  • Diameter
    3-1/2 in
  • Length
    12 in

Details

  • Stainless Steel Type
    304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)