Motion
62320460
5/16 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746390
MFR #62320460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746390
MFR #62320460

Mfr description
62320460 62320460 5/16" X 72 ROUND ROD S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    72 in

Details

  • Stainless Steel Type
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)