Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 Inch Diameter, 316 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746405
MFR #62320619

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
62320619 62320619 1-3/4" X 36 ROUND ROD

Specifications

  • Diameter
    1-3/4 in
  • Stainless Steel Type
    316
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text