Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Diameter, 316 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746412
MFR #62320684

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
62320684 62320684 2-1/2" X 12 ROUND ROD

Specifications

  • Diameter
    2-1/2 in
  • Stainless Steel Type
    316
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text