Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/8 Inch Diameter, 316 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746418
MFR #62320742

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
62320742 62320742 3-1/8" X 12 ROUND ROD

Specifications

  • Diameter
    3-1/8 in
  • Stainless Steel Type
    316
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text