Motion
62323084
M6x1.00 Metric Coarse Stainless Steel Right Hand Heavy Hex Nut;10mm Across Flats, 6mm High, Uncoated
Mi Item #11746424
MFR #62323084
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse Stainless Steel Right Hand Heavy Hex Nut;10mm Across Flats, 6mm High, Uncoated
Mi Item #11746424
MFR #62323084

Mfr description
62323084 62323084 M6X1.00 A2 18-8 SS HEA
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Height
    6.00 mm
  • Thread Size
    M6x1.00
  • Width Across Flats
    10.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    NFE 25407
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)