Motion
62323092
M8x1.25 Metric Coarse Stainless Steel Right Hand Heavy Hex Nut;13mm Across Flats, 8mm High, Uncoated
MI ITEM #11746425
MFR #62323092
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse Stainless Steel Right Hand Heavy Hex Nut;13mm Across Flats, 8mm High, Uncoated
MI ITEM #11746425
MFR #62323092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.05/each

Specifications

Dimensions

  • Height
    8.00 mm
  • Thread Size
    M8x1.25
  • Width Across Flats
    13.00 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Heavy Hex Nut

Overview

Mfr description
62323092 62323092 M8X1.25 A2 18-8 SS HEA
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought