Motion
62323555
M2x0.40 Metric Coarse Stainless Steel Right Hand Hex Nut;4mm Across Flats, 1.6mm High, Uncoated
MI ITEM #11746450
MFR #62323555
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.40 Metric Coarse Stainless Steel Right Hand Hex Nut;4mm Across Flats, 1.6mm High, Uncoated
MI ITEM #11746450
MFR #62323555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.45/each

Specifications

Dimensions

  • Height
    1.60 mm
  • Thread Size
    M2x0.40
  • Width Across Flats
    4.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934
  • Material
    Stainless Steel
  • Material Grade
    316, Austenitic Grade A4
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut

Overview

Mfr description
62323555 62323555 M2X0.4 A4 316 SS HEX N
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought