1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62461132
1 Piece, 75 Ft. Long x 1 Inch Wide x 0.01 Inch Thick, Roll Shim Stock Spring Steel
Mi Item #
11746703
MFR #
62461132
Price
$238.48
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 62461132
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62461132
1 Piece, 75 Ft. Long x 1 Inch Wide x 0.01 Inch Thick, Roll Shim Stock Spring Steel
Mi Item #
11746703
MFR #
62461132
Mfr description
62461132 62461132 .010X1"X75' 1074/75 TE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$238
.48
/each
Add to Cart
Specifications
Dimensions
Length
75 ft, 900 in
Thickness
0.0100 in
Width
1 in
Details
Material
Spring Steel
Number Of Pieces
1
Type
Shim Stock Roll
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items