1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 62461504
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62461504
1 Piece, 10 Ft. Long x 3 Inch Wide x 0.042 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11746740
MFR #
62461504
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
62461504 62461504 .042X3"X10' 1074/75 TE
Specifications
Length
10 ft, 120 in
Material
Spring Steel
Number Of Pieces
1
Thickness
0.0420 in
Width
3 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data