1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62461512
1 Piece, 5 Ft. Long x 4 Inch Wide x 0.042 Inch Thick, Roll Shim Stock Spring Steel
Mi Item #
11746741
MFR #
62461512
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Value Collection 62461512
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62461512
1 Piece, 5 Ft. Long x 4 Inch Wide x 0.042 Inch Thick, Roll Shim Stock Spring Steel
Mi Item #
11746741
MFR #
62461512
Mfr description
62461512 62461512 .042X4"X5' FLAT 1074/7
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
5 ft, 60 in
Thickness
0.0420 in
Width
4 in
Details
Material
Spring Steel
Number Of Pieces
1
Type
Shim Stock Roll
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items