Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece, 60 Ft. Long x 1/2 Inch Wide x 0.05 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #11746743
MFR #62461538

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
62461538 62461538 .050X1/2"X60' 1074/75

Specifications

  • Length
    60 ft, 720 in
  • Material
    Spring Steel
  • Number Of Pieces
    1
  • Thickness
    0.0500 in
  • Width
    1/2 in
  • Type
    Shim Stock Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text