Motion
62557343
Cordless, LED Portable Magnetic Mount Work Light Cordless, 8-5/8" Long, 2-1/2" Wide
Mi Item #11746798
MFR #62557343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless, LED Portable Magnetic Mount Work Light Cordless, 8-5/8" Long, 2-1/2" Wide
Mi Item #11746798
MFR #62557343

Mfr description
62557343 62557343 72 LED BULB RED LIGHT
  • Cordless refers to battery operated portable work light
  • They are used for easily getting into hard-to-see areas without the confines of a cord
  • LEDs are solid state lamps that use light-emitting diodes to produce light
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    Cordless ft
  • Overall Fixture Length
    8-5/8 in
  • Overall Width
    2-1/2 in

Details

  • Housing Color
    Red
  • Includes
    Lamp
  • Lamp Type
    LED
  • Portable Type
    Magnetic Mount
  • Power Type
    Cordless
  • PSC Code
    6210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)