1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63389209
3' x 24" x 3/8" Clear Acrylic Sheet Clear
Mi Item #
11747527
MFR #
63389209
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 63389209
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63389209
3' x 24" x 3/8" Clear Acrylic Sheet Clear
Mi Item #
11747527
MFR #
63389209
Mfr description
63389209 63389209 .375" X 24" X 36" CLEA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3 ft, 36 in
Thickness
3/8 in
Width
24 in
Details
Color
Clear
Material
Acrylic
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items