1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63389241
2' x 12" x 1/2" Clear Acrylic Sheet Clear
MI ITEM #
11747531
MFR #
63389241
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 63389241
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63389241
2' x 12" x 1/2" Clear Acrylic Sheet Clear
MI ITEM #
11747531
MFR #
63389241
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63389241 63389241 .5" X 12" X 24" CLEAR
Specifications
Material
Acrylic
Thickness
1/2 in
Width
12 in
Length
2 ft, 24 in
Color
Clear
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought