Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2' x 24" x 1" Clear Acrylic Sheet Clear
MI ITEM #11747545
MFR #63389399

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63389399 63389399 1" X 24" X 24" CLEAR C

Specifications

  • Material
    Acrylic
  • Thickness
    1 in
  • Width
    24 in
  • Length
    2 ft, 24 in
  • Color
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text