1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63390033
1' x 12" x 1/4" Fluorescent Red Acrylic Sheet Fluorescent Red
MI ITEM #
11747562
MFR #
63390033
List Price
$29.13
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 63390033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63390033
1' x 12" x 1/4" Fluorescent Red Acrylic Sheet Fluorescent Red
MI ITEM #
11747562
MFR #
63390033
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$29.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63390033 63390033 .25"X12"X12" (4102) RE
Specifications
Material
Acrylic
Thickness
1/4 in
Width
12 in
Length
1 ft, 12 in
Color
Fluorescent Red
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought