1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 63390165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63390165
2' x 12" x 3/16" Transparent Gray Acrylic Sheet Transparent Gray
MI ITEM #
11747569
MFR #
63390165
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63390165 63390165 .187"X12"X24" (2064) T
Specifications
Material
Acrylic
Thickness
3/16 in
Width
12 in
Length
2 ft, 24 in
Color
Transparent Gray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data