Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' x 48" x 1/4" Transparent Gray Acrylic Sheet Transparent Gray
MI ITEM #11747575
MFR #63390280

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63390280 63390280 .25"X48"X48" (2064) TR

Specifications

  • Material
    Acrylic
  • Thickness
    1/4 in
  • Width
    48 in
  • Length
    4 ft, 48 in
  • Color
    Transparent Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text