Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' x 12" x 1/8" Green Acrylic Sheet Green
MI ITEM #11747602
MFR #63390736

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63390736 63390736 .125"X12"X48" (2108) O

Specifications

  • Material
    Acrylic
  • Thickness
    1/8 in
  • Width
    12 in
  • Length
    4 ft, 48 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text