1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63391015
4' x 12" x 3/16" Blue Acrylic Sheet Blue
MI ITEM #
11747618
MFR #
63391015
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 63391015
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63391015
4' x 12" x 3/16" Blue Acrylic Sheet Blue
MI ITEM #
11747618
MFR #
63391015
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63391015 63391015 .187"X12"X48" (2114) O
Specifications
Material
Acrylic
Thickness
3/16 in
Width
12 in
Length
4 ft, 48 in
Color
Blue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought