Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1' x 12" x 3/16" Yellow Acrylic Sheet Yellow
MI ITEM #11747628
MFR #63391205

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
63391205 63391205 .187"X12"X12" (2037) O

Specifications

  • Material
    Acrylic
  • Thickness
    3/16 in
  • Width
    12 in
  • Length
    1 ft, 12 in
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text