Motion
64101652
1/4-20 UNC, 3/4" OAL, Cone Point Set Screw Grade Austenitic A2 Stainless Steel, 1/8" Key
Mi Item #11747841
MFR #64101652
Price$1.28/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 3/4" OAL, Cone Point Set Screw Grade Austenitic A2 Stainless Steel, 1/8" Key
Mi Item #11747841
MFR #64101652

Mfr description
64101652 64101652 1/4-20 X 3/4 STAIN CON
  • Cone points have sharply pointed tips that dig deep into material and provide excellent holding power
  • Cone points are used to permanently locate and set parts, act as pivots and provide fine adjustments
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/ca

Specifications

Dimensions

  • Hex Key Size
    0.1250 in
  • Length
    3/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Material
    Stainless Steel
  • Material Grade
    Austenitic Grade A2
  • Point Type
    Cone
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)