Overview
Mfr description
64101926 64101926 10/24 X 3/16 STAIN OVA
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
- The driving surface is protected from external damage and provides six sides of contact surface for added torque
- Oval points have rounded ends ideal for angled surfaces
- They are used to make rotational and longitudinal adjustments without deforming the material
- Oval points are also called round points or crowned points
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Point TypeOval
- Hex Key Size0.0938 in
- Thread Size#10-24 in
- Length Measurement TypeOverall Length
- Length3/16 in
- Drive TypeHex Socket
- Material GradeAustenitic Grade A2
- MaterialStainless Steel
- Fastener StandardASME/ANSI B18.3; ASTM F880
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data