Overview
Mfr description
64102247 64102247 8/32 X 1/8 STAIN HALF
- Half dog points have flat, cylindrical tips that do not extend from the set screw s body as far as full dog points
- Half dog points are used to permanently locate and set parts and replace dowel pins
- They work well against hollow tubing
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
- The driving surface is protected from external damage and provides six sides of contact surface for added torque
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Point TypeHalf Dog
- Hex Key Size0.0781 in
- Thread Size#8-32 in
- Length Measurement TypeOverall Length
- Length1/8 in
- Drive TypeHex Socket
- Material GradeAustenitic Grade A2
- MaterialStainless Steel
- Fastener StandardASME/ANSI B18.3; ASTM F880
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data