Motion
64102361
#10-32 UNF, 5/16" OAL, Half Dog Point Set Screw Grade Austenitic A2 Stainless Steel, 3/32" Key
Mi Item #11747912
MFR #64102361
Price$0.53/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 5/16" OAL, Half Dog Point Set Screw Grade Austenitic A2 Stainless Steel, 3/32" Key
Mi Item #11747912
MFR #64102361

Mfr description
64102361 64102361 10/32 X 5/16 STAIN HAL
  • Half dog points have flat, cylindrical tips that do not extend from the set screw s body as far as full dog points
  • Half dog points are used to permanently locate and set parts and replace dowel pins
  • They work well against hollow tubing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/ca

Specifications

Dimensions

  • Hex Key Size
    0.0938 in
  • Length
    5/16 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-32 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Material
    Stainless Steel
  • Material Grade
    Austenitic Grade A2
  • Point Type
    Half Dog
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)