Motion
64102528
3/8-16 UNC, 1/2" OAL, Half Dog Point Set Screw Grade Austenitic A2 Stainless Steel, 3/16" Key
Mi Item #11747929
MFR #64102528
Price$1.18/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1/2" OAL, Half Dog Point Set Screw Grade Austenitic A2 Stainless Steel, 3/16" Key
Mi Item #11747929
MFR #64102528

Mfr description
64102528 64102528 3/8-16 X 1/2 STAIN HAL
  • Half dog points have flat, cylindrical tips that do not extend from the set screw s body as far as full dog points
  • Half dog points are used to permanently locate and set parts and replace dowel pins
  • They work well against hollow tubing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.18/ca

Specifications

Dimensions

  • Hex Key Size
    0.1875 in
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    3/8-16 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Material
    Stainless Steel
  • Material Grade
    Austenitic Grade A2
  • Point Type
    Half Dog
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)