Motion
64255987
11/16 Inch Width Across Flats, 304 Stainless Steel Hexagon Bar, 36 Inch Long
Mi Item #11748027
MFR #64255987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16 Inch Width Across Flats, 304 Stainless Steel Hexagon Bar, 36 Inch Long
Mi Item #11748027
MFR #64255987

Mfr description
64255987 64255987 11/16" X 3' 304SS HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Width Across Flats
    11/16 in

Details

  • Stainless Steel Type
    304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)