1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
64256100
1 Inch Width Across Flats, 304 Stainless Steel Hexagon Bar, 12 Inch Long
MI ITEM #
11748034
MFR #
64256100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 64256100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
64256100
1 Inch Width Across Flats, 304 Stainless Steel Hexagon Bar, 12 Inch Long
MI ITEM #
11748034
MFR #
64256100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
64256100 64256100 1" X 1' 304SS HEX BAR0
Specifications
Stainless Steel Type
304
Length
12 in
Width Across Flats
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data